Mini Press Tool Kit
- Mfr # R00217PC
- Zoro # G224968961
product price:Â
$
2,653.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Charger Manufacturer Part Number
PC-8L
Jaws Material Application
CTS
Battery Manufacturing Model Number
PC-4ML
Number of Batteries Included
2
Voltage
18 V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R00217PC
- Zoro #
- G224968961
- UPC #
- 039923433190
- Country of Origin
- Germany
Dimensions
- Manufacturer Warranty Length
- 2 yr
- Jaws Size
- 1/2 in, 1 in
- Fits Chest Size
- Creates Leak-Free Connections, No Flame Solder or Flux
Details
- Item
- Mini Press Tool Kit
- Charger Manufacturer Part Number
- PC-8L
- Jaws Material Application
- CTS
- Battery Manufacturing Model Number
- PC-4ML
- Number of Batteries Included
- 2
- Voltage
- 18 V DC
- Power Source
- Cordless
- Features
- Creates Leak-Free Connections, No Flame Solder or Flux
- Includes
- (2) 18V 3.0 Ah Lithium-Ion Batteries, 110V Battery Charger and Case, Pressing Tool
- Tool Weight
- 10.4 lb
- Battery Chemistry
- Li-Ion
- Product Type
- Mini Press Tool Kit
- Number of Chargers Included
- 1
- Includes Battery
- Battery Included
- Battery Capacity
- 3 Ah
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries
Description
Mini Press Tool Kit, Crimping Force Not Applicable, Handle Type Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries, Tool Series Not Applicable, Voltage 18 V DC, Press Tool Type Not Applicable, Compatible Battery Brand Not Applicable, Battery Platform Not Applicable, Tool Weight 10.4 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.