Mini Press Tool Kit with Jaws
- Mfr # R00209PC
- Zoro # G424968891
product price:Â
$
3,054.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Jaws
Jaws Included
Product Type
Mini Press Tool Kit
Features
Creates Leak-Free Connections, No Flame Solder or Flux
Battery Chemistry
Li-Ion
Charger Manufacturer Part Number
PC-8L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R00209PC
- Zoro #
- G424968891
- UPC #
- 039923433183
- Country of Origin
- Germany
Dimensions
- Jaws Size
- 1/2 in, 1 in
- Manufacturer Warranty Length
- 2 yr
- Fits Chest Size
- Creates Leak-Free Connections, No Flame Solder or Flux
Details
- Item
- Mini Press Tool Kit with Jaws
- Includes Jaws
- Jaws Included
- Product Type
- Mini Press Tool Kit
- Features
- Creates Leak-Free Connections, No Flame Solder or Flux
- Battery Chemistry
- Li-Ion
- Charger Manufacturer Part Number
- PC-8L
- Includes Battery
- Battery Included
- Number of Batteries Included
- 2
- Battery Capacity
- 3 Ah
- Includes
- (2) 18V 3.0 Ah Lithium-Ion Batteries, (3) Jaws, 110V Battery Charger and Case, Pressing Tool
- Voltage
- 18 V DC
- Jaws Material Application
- CTS
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries, (3) Jaws
- Number of Chargers Included
- 1
- Tool Weight
- 17.5 lb
- Battery Manufacturing Model Number
- PC-4ML
- Power Source
- Cordless
Description
Mini Press Tool Kit with Jaws, Crimping Force Not Applicable, Handle Type Not Applicable, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Charger, (1) Case, (2) Batteries, (3) Jaws, Tool Series Not Applicable, Voltage 18 V DC, Press Tool Type Not Applicable, Compatible Battery Brand Not Applicable, Battery Platform Not Applicable, Tool Weight 17.5 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.