Shop NIBCO
See all product information
Create Account
N200 2IN;2.5IN;3IN REPL LEVER 1EA
- Mfr # T117828
- Zoro # G724882477
product price:Â
$
64.49
/ea
Key Features
Overall Length
12 7/8 in
Compatible with Manufacturer Model Number
LD/WD2000/3000/5022
Product Type
Lever-Lock Operator
Includes
Handle, Throttle Plate
Valve Type
Butterfly Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T117828
- Zoro #
- G724882477
- UPC #
- 039923597281
- Country of Origin
- China
- Item
- N200 2IN;2.5IN;3IN REPL LEVER 1EA
- Compatible with Manufacturer Model Number
- LD/WD2000/3000/5022
- Product Type
- Lever-Lock Operator
- Includes
- Handle, Throttle Plate
- Valve Type
- Butterfly Valves
- Compatible with Series
- N200
- Material
- Polymer Coated Iron, Zinc Plated Steel
- Compatible with Brand
- NIBCO
- Compatible Manufacturer Part Number
- LD/WD2000/3000/5022
- Compatible Manufacturer Model Number
- LD/WD2000/3000/5022
- Compatible Series
- N200
- Traction Material
- Polymer Coated Iron, Zinc Plated Steel
- For Use With
- N200
Dimensions
- Overall Length
- 12 7/8 in
Description
N200 2IN;2.5IN;3IN REPL LEVER 1EA, Product Type Lever-Lock Operator, Material Polymer Coated Iron, Zinc Plated Steel, Compatible with Series N200, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Includes Handle, Throttle Plate, Compatible with Manufacturer Model Number LD/WD2000/3000/5022, Standards Not Applicable, Compatible with Brand NIBCO, Valve Type Butterfly Valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.