Shop NIBCO
See all product information
Create Account
N200 8IN REPL LEVER 1EA
- Mfr # T117831
- Zoro # G124883739
product price:Â
$
91.45
/ea
Key Features
Material
Polymer Coated Iron, Zinc Plated Steel
Compatible with Brand
NIBCO
Valve Type
Butterfly Valves
Compatible with Manufacturer Model Number
LD/WD2000/3000/5022
Compatible with Series
N200
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T117831
- Zoro #
- G124883739
- UPC #
- 039923597311
- Country of Origin
- China
Dimensions
- Overall Length
- 17 3/16 in
Details
- Item
- N200 8IN REPL LEVER 1EA
- Material
- Polymer Coated Iron, Zinc Plated Steel
- Compatible with Brand
- NIBCO
- Valve Type
- Butterfly Valves
- Compatible with Manufacturer Model Number
- LD/WD2000/3000/5022
- Compatible with Series
- N200
- Includes
- Handle, Throttle Plate
- Product Type
- Lever-Lock Operator
- Compatible Manufacturer Part Number
- LD/WD2000/3000/5022
- Compatible Manufacturer Model Number
- LD/WD2000/3000/5022
- Compatible Series
- N200
Description
N200 8IN REPL LEVER 1EA, Product Type Lever-Lock Operator, Material Polymer Coated Iron, Zinc Plated Steel, Compatible with Series N200, Operating Temperature - Maximum Not Applicable, Operating Temperature - Minimum Not Applicable, Includes Handle, Throttle Plate, Compatible with Manufacturer Model Number LD/WD2000/3000/5022, Standards Not Applicable, Compatible with Brand NIBCO, Valve Type Butterfly Valves
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.