This item is Discontinued.

Nibco NIBCO 928011 Drain Waste Vent PVC Trap Adapter Male; 1.5 in. 928011

NIBCO 928011 Drain Waste Vent PVC Trap Adapter Male; 1.5 in. (Discontinued)

  • Mfr # 928011
  • Zoro # G004085635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
928011
Zoro #
G004085635
UPC #
39923214300
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware products. We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • Drain Waste Vent PVC Trap Adapter Male
  • Female Hub
Specifications
  • Connection: Female Hub
  • Diameter: 1.5 in.
  • DWV Material: PVC
  • Dimension: 1.5"
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.