Nibco PX02020R6 0.75 in. Pex Tube Talon -

  • Mfr # 4568408

  • Zoro # G303896840


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4568408
Zoro #
G303896840
UPC #
39923262042
Country of Origin
China

Description

Features
  • End 1 Diameter: 3/4 in.
  • Material: Poly
  • Product Type: Coupling
  • Color Family: Black
  • Application: PEX
  • Maximum Pressure: 8 psi
  • Compatible Pipe Material: PEX
  • Fits For: For Hot and Cold Water
  • Average Lead Content: Lead-Free

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.