Shop NIBCO
See all product information
Create Account
Pc111-Lead Free 1-1/2 Press Gate Valve Pxp Rs
- Mfr # NF050XC
- Zoro # G324154929
product price:Ā
$
796.99
/ea
Free Shipping & Returns
Key Features
Body Material
Lead-Free Bronze
Height (In.)
4.5 in
Connection Type
Press
Pipe Size
1-1/2 in x 1-1/2 in
Length (In.)
8.93 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF050XC
- Zoro #
- G324154929
- UPC #
- 039923381101
- Country of Origin
- United States
- Body Material
- Lead-Free Bronze
- Connection Type
- Press
- Application
- Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
- Item
- Valves
Dimensions
- Height (In.)
- 4.5 in
- Pipe Size
- 1-1/2 in x 1-1/2 in
- Length (In.)
- 8.93 in
Description
The NIBCO Press System bronze gate valve features a screw-in bonnet for service where infrequent maintenance is required. The gate valve is designed with press-to-connect end connections with an inboard bead and EPDM O-ring with leak detection for quick and easy copper to copper joinery. Properly applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. The gate valve is constructed of high quality lead-free* dezincification-resistant (DZR) Performance Bronze silicon alloy per ASTM specifications. Rising stem gate valves are used when positive shutoff is required and a quick visual indicator of open/closed position is needed. The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique āNā witness mark is clearly visible. The lead free HydraPure Performance Bronze gate valve is specifically designed for use in systems that deliver water for human consumption. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.