Shop NIBCO
See all product information
Create Account
Pc212 3/4x3/4x1/2 Press x Press x Female Tee, Carbon Steel
- Mfr # 2116502EPC
- Zoro # G224153619
product price:Â
$
63.85
/ea
Key Features
Tube Fitting Material
Carbon Steel
Fitting Connection Type
Press
Tube Size
3/4 in x 3/4 in x 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2116502EPC
- Zoro #
- G224153619
- UPC #
- 039923432629
- Country of Origin
- China
- Tube Fitting Material
- Carbon Steel
- Fitting Connection Type
- Press
- Item
- Tee
Dimensions
- Tube Size
- 3/4 in x 3/4 in x 1/2 in
Description
NIBCO BenchPress fittings are the fastest, easiest way to join carbon steel pipe systems. NIBCO BenchPress fittings are designed to join carbon steel pipe in residential and commercial fire sprinkler, chilled water, hydronic heating and low pressure steam systems. The press fittings can also be installed underground. NIBCO BenchPress is user friendly, quick and easy to install. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO BenchPress applies the proven performance of press technology to NIBCO valves and fittings. NIBCO BenchPress features a full range of precision engineered carbon steel fittings, valves & accessories. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.