Pc5857066 2 Press Ball Valve Pxp With 316Stainless Steel
- Mfr # NF84HCD
- Zoro # G524154866
product price:Â
$
1,128.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in x 2 in
Connection Type
Press
Body Material
Bronze
Overall Width
5.36 in
Overall Length
11.05 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84HCD
- Zoro #
- G524154866
- UPC #
- 039923348395
- Country of Origin
- United States
- Item
- Valves
- Connection Type
- Press
- Body Material
- Bronze
Dimensions
- Pipe Size
- 2 in x 2 in
- Overall Width
- 5.36 in
- Overall Length
- 11.05 in
- Overall Height
- 3.69 in
Description
The bronze ball valve features press-to-connect end connections with an inboard bead and EPDM O-rings for quick and easy joinery to the piping system. The NIBCO Press System is user friendly, quick and easy to install. Simply applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. When properly crimped a unique "N" witness mark is clearly visible. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.