Shop NIBCO
See all product information
Create Account
Pc58570El 1 Press Ball Valve Pxp Ext Lv l
- Mfr # NF84CEA
- Zoro # G524155283
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Pipe Size
1 in x 1 in
Overall Length
6.43 in
Connection Type
Press
Overall Width
4.35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NF84CEA
- Zoro #
- G524155283
- UPC #
- 039923391582
- Country of Origin
- United States
- Body Material
- Bronze
- Connection Type
- Press
- Item
- Valves
Dimensions
- Pipe Size
- 1 in x 1 in
- Overall Length
- 6.43 in
- Overall Width
- 4.35 in
- Overall Height
- 2.09 in
Description
The NIBCO Press System is user friendly, quick and easy to install. When properly crimped a unique "N" witness mark is clearly visible. The two-piece valve is recommended for many applications, including HVAC, hot and cold potable water, and non-potable process water. The lever handle provides convenient quarter-turn operation and bubble-tight shutoff. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO Press System applies the proven performance of press technology to NIBCO valves and fittings -- the most specified flow control products in the industry. The NIBCO Press System features a full range of precision engineered copper fittings, bronze valves, accessories, pressing tools, jaws and chains. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.