Pch212 3/4x3/4x1/2 Press x Press x Female Tee, Carbon Steel

  • Mfr # 2116502HPC
  • Zoro # G024153925
product price: 
$
68.15
/ea

Key Features

Fitting Connection Type
Press
Tube Fitting Material
Carbon Steel
Tube Size
3/4 in x 3/4 in x 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2116502HPC
Zoro #
G024153925
UPC #
039923426048
Country of Origin
China
Fitting Connection Type
Press
Tube Fitting Material
Carbon Steel
Item
Tee

Dimensions

Tube Size
3/4 in x 3/4 in x 1/2 in

Description

NIBCO BenchPressG fittings are the fastest, easiest way to join carbon steel pipe systems. NIBCO BenchPressG fittings are designed to join carbon steel pipe in residential and commercial natural gas, compressed air and various fuel systems. The press fittings can also be installed underground. NIBCO BenchPressG is user friendly, quick and easy to install. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. NIBCO BenchPressG applies the proven performance of press technology to NIBCO valves and fittings. NIBCO BenchPressG features a full range of precision engineered carbon steel fittings, valves & accessories. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews