Shop NIBCO
See all product information
Create Account
Pipe Adapter, 1/2 in, Slip Joint x MIPT, CPVC, White
- Mfr # T00061JT
- Zoro # G523562648
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Pipe Size - Pipe Fitting
1/2 in
Pipe Fitting Material
CPVC
Fitting Connection Type
Slip Joint x MIPT
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T00061JT
- Zoro #
- G523562648
- UPC #
- 039923004086
- Country of Origin
- United States
- Pipe Fitting Material
- CPVC
- Fitting Connection Type
- Slip Joint x MIPT
- Color
- White
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 in
Description
Nibco Pipe Adapter, Nominal Size: 1/2 in, Slip Joint x MIPT Connection, CPVC, White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.