Shop NIBCO
See all product information
Create Account
Pipe Coupling, 1/2 in, Slip, CPVC, White
- Mfr # T00030J
- Zoro # G223562474
product price:Â
$
9.39
/ea
Sold in multiples of 2 for
$18.78
Key Features
Fitting Connection Type
Slip
Color
White
Pipe Size - Pipe Fitting
1/2 in
Pipe Fitting Material
CPVC
Overall Pipe Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T00030J
- Zoro #
- G223562474
- UPC #
- 039923004024
- Country of Origin
- United States
- Fitting Connection Type
- Slip
- Color
- White
- Pipe Fitting Material
- CPVC
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 in
- Overall Pipe Length
- 6 in
Description
Nibco Pipe Coupling, Nominal Size: 1/2 in, Slip Connection, CPVC, White, 6 in L, Suitable for: Copper, PVC, CPVC and PEX Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.