Shop NIBCO
See all product information
Create Account
Pipe Tee, 1/2 in, Slip, CPVC, White
- Mfr # T00160J
- Zoro # G323562558
product price:Â
$
15.65
/ea
Key Features
Pipe Size - Pipe Fitting
1/2 in
Color
White
Pipe Fitting Material
CPVC
Fitting Connection Type
Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T00160J
- Zoro #
- G323562558
- UPC #
- 039923004208
- Country of Origin
- United States
- Color
- White
- Pipe Fitting Material
- CPVC
- Fitting Connection Type
- Slip
Dimensions
- Pipe Size - Pipe Fitting
- 1/2 in
Description
Nibco Pipe Tee, Nominal Size: 1/2 in, Slip Connection, CPVC, White, Suitable for: Copper, PVC, CPVC and PEX Pipes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.