Shop All Press-Fit Tube Fittings
Nibco
Press Couplings, Copper, 2-15/16
Mfr # 9032300HPC
Zoro # G204180543
product price: $62.39
/ea
$62.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC International Fuel Gas Code, NFPA 30 Flammable and Combustible Liquids Code, NFPA 30A Code for Motor Fuel Dispensing Facilities and Repair Garages, NFPA 31 Standard for the Installation of Oil Burning Equipment (Supply Line Only), NFPA 54/Z223.1 National Fuel Gas Code, NFPA 58 Liquified Petroleum Gas Code, UPC Chapter 12 Fuel Piping
- Maximum Operating Temperature 180 Degrees F
- Fitting Side A Connection Type Press-Fit
- Fitting Side A Copper Tube Size 2 in
Product Information
- Brand Nibco
- MFR # 9032300HPC
- Zoro # G204180543
- UPC # 039923412539
- Country of Origin United States
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 in |
Overall Length | 2 15/16 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 in |
Details
Description
Press Adapters, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Copper, Fitting Side B Pipe Size 2 in, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 2 in, Fitting Side B Tube Outer Diameter 2 in, Overall Length 2 15/16 in, Maximum Operating Pressure 200 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 140903 (140903)
- KINGDOM 3/4 Tee, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K406-12)
- TW METALS SS Tubing, 304/L, 4 OD x .120 WA, 5 ft. (38136-5)
- LEGEND VALVE 1-1/4"FXS T571NO LEAD DI UNION (301-106NL)
- NIBCO Press Tees, Copper, 1/2"x1/2 (9097200HPC)
- NIBCO Press Couplings, Copper, 2-13/32 (9031700HPC)
- NIBCO Press Couplings, Copper, 1-15/32 (9024650HPC)
- VIEGA Viega ProPress reducer, 1-1/2" x 3/4" (18473)
- VIEGA Reducing Elbow (77325)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1" (20814)
- Nibco Press-Fit Tube Fittings