Strt, Copper, Press-fit 1 1/2", 1 1/2"

  • Mfr # 9256640HPC

  • Zoro # G204180574


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Union
Standards
ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31 (Supply Line Only), NFPA 54/Z223.1, NFPA 58, UPC Chapter 12
Fitting Side B Connection Type
Press-Fit
Application
Natural Gas, Non-Potable Water, Propane
Fitting Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9256640HPC
Zoro #
G204180574
UPC #
039923412713
Country of Origin
United States

Dimensions

Fitting Side B Tube Outer Diameter
1 1/2 in
Fitting Side A Copper Tube Size
1 1/2 in
Overall Length
4 19/32 in
Fitting Side A Tube Outer Diameter
1 1/2 in
Fitting Side B Copper Tube Size
1 1/2 in
Fitting Side 2 Pipe Size
1 1/2 in
Fitting Side 1 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Tube Outer Diameter
1 1/2 in
Fitting Side 2 Copper Tube Size
1 1/2 in
Fitting Side 1 Pipe Size
1 1/2 in
Fitting Side 1 Copper Tube Size
1 1/2 in

Details

Item
Crimp Union Fitting
Specific Fitting Shape
Straight Union
Standards
ANSI LC4/CSA 6.32, IAPMO/UPC LC-4, ICC-ES PMG 1502, IFGC, NFPA 30, NFPA 30A, NFPA 31 (Supply Line Only), NFPA 54/Z223.1, NFPA 58, UPC Chapter 12
Fitting Side B Connection Type
Press-Fit
Application
Natural Gas, Non-Potable Water, Propane
Fitting Material
Copper
Fitting Shape
Straight
Fitting Side A Connection Type
Press-Fit
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Copper
O-Ring Material
HNBR
Maximum Operating Pressure
200 psi
Compatible Copper Tube Type
Type G, Type K, Type L
Maximum Operating Temperature
180 Degrees F
For Media Type
Gases, Non-Potable Water
Center Stop Type
No Center Stop
Operating Temperature - Maximum
180 Degrees F
Material Grade
C12200
Fitting Side 1 Connection Type
Press-fit
Fitting Side 2 Connection Type
Press-fit
Connector Type
Union
Operating Pressure - Maximum
125 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Crimp Union Fitting, Application Natural Gas, Non-Potable Water, Propane, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 1 1/2 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Union, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Overall Length 4 19/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.