Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Metal Caps, Copper, Copper

  • Mfr # 9030950P

  • Zoro # G104180612


product price: $9.49
/ea
Sold in multiples of 10 for $94.90

Key Features

Specific Fitting Shape
Straight Adapter
Color
Copper
Application
Non-Potable Water, Potable Water
Standards
ASSE 1061, NSF/ANSI 14, 61, and 372
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9030950P
Zoro #
G104180612
UPC #
039923413253
Country of Origin
United States

Dimensions

Overall Length
1 3/4 in
Fitting Side B Pipe Size
3/4 in
Compatible Copper Tube Size
3/4 in
Fitting Thread Size
3/4"
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Color
Copper
Application
Non-Potable Water, Potable Water
Standards
ASSE 1061, NSF/ANSI 14, 61, and 372
System of Measurement
Imperial
Compatible Copper Tube Type
Type K, Type L, Type M
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Material
Copper
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
200 psi
Compatible Tube Material
Copper, CPVC-CTS, PE-RT, PEX
Fitting Shape
Straight
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
Series
Wrot Racer(R)
Connector Type
Adapter
Operating Temperature - Maximum
200 Degrees F
For Media Type
Non-Potable Water, Potable Water
Material Grade
C12200
Fitting Side 2 Connection Type
MNPT

Description

Push-Fit Adapter Fitting, Application Non-Potable Water, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Copper, Fitting Thread Size 3/4 In., Material Grade C12200, Color Copper, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.