Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Metal Couplings, Copper, Copper

  • Mfr # 9172700P

  • Zoro # G904180607


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Application
Non-Potable Water, Potable Water
Standards
ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9172700P
Zoro #
G904180607
UPC #
039923417459
Country of Origin
United States

Dimensions

Overall Length
1 1/32 in
Compatible Copper Tube Size
3/4 in
Fitting Tube Size Outer Diameter
3/4 in

Details

Item
Push-Fit Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Push-to-Connect
System of Measurement
Imperial
Application
Non-Potable Water, Potable Water
Standards
ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Color
Copper
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Copper, CPVC-CTS, Polyethylene, PEX
Fitting Material
Copper
Maximum Operating Pressure
200 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Shape
Cap
Operating Pressure - Maximum
200 psi
For Media Type
Non-Potable Water, Potable Water
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
20 Degrees F

Description

Push-Fit Cap, Application Non-Potable Water, Potable Water, Fitting Connection Type Push-to-Connect, Fitting Material Copper, Fitting Tube Size Outer Diameter 3/4 in, Material Grade Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Cap, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Color Copper, Standards ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.