Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Removal Tools, Copper, Copper

  • Mfr # 9099300P

  • Zoro # G304180559


product price: $32.99
/ea
Sold in multiples of 5 for $164.95

Key Features

Specific Fitting Shape
Tee
Color
Copper
Application
Non-Potable Water, Potable Water
Overall Length
3 19/32 in
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9099300P
Zoro #
G304180559
UPC #
039923413352
Country of Origin
United States

Dimensions

Overall Length
3 19/32 in
Fitting Side C Tube Outer Diameter
1 in
Compatible Copper Tube Size
1 in
Fitting Side B Tube Outer Diameter
1 in
Fitting Side A Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 3 Tube Outer Diameter
1 in

Details

Item
Push-Fit Tee Fitting
Specific Fitting Shape
Tee
Color
Copper
Application
Non-Potable Water, Potable Water
System of Measurement
Imperial
Standards
ASSE 1061, NSF/ANSI 14, NSF/ANSI 372, NSF/ANSI 61
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Material
Copper
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side B Connection Type
Push-to-Connect
Compatible Tube Material
Copper, CPVC-CTS, PE-RT, PEX
Maximum Operating Pressure
200 psi
Fitting Side C Connection Type
Push-to-Connect
Fitting Shape
Tee
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
200 psi
For Media Type
Non-Potable Water, Potable Water
Material Grade
C12200
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Tee Fitting, Application Non-Potable Water, Potable Water, Color Copper, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C12200, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Material Copper

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.