Zoro Homepage
This item is Discontinued.
Nibco PVC Ball Valve 3-Way Union 1-1/2" T45M3-V 11/2

PVC Ball Valve 3-Way Union 1-1/2" (Discontinued)

  • Mfr # T45M3-V 11/2
  • Zoro # G0465263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T45M3-V 11/2
Zoro #
G0465263
UPC #
039923740120
Country of Origin
Unknown

Dimensions

Pipe Size
1 1/2 in

Details

Body Material
PVC
Body Style
3-Way True Union
Ball Valve Basic Body Material
Plastic
Handle Material
PVC
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Ball Valve Product Group
Manual
Standards
ASTM D-2464
Stem Material
PVC
Valve Structure
2-Piece
Port
Full
Ball Material
PVC
Max. Pressure
150 psi CWP
Type
Two Piece, True Union, Three Way
Connection
FNPT
Sub-Category
Synthetic Ball Valves
Material of Construction
PVC

Description

Ball Valve, Body Material PVC, Body Style 3-Way True Union, 2-Piece, Pipe Size 1 1/2 in, Connection Type FNPT x FNPT x FNPT, Full Port, Max. Pressure 150 psi CWP, Ball Material PVC, Handle Material PVC, Stem Material PVC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.