Zoro Homepage

PX80550XR10 PEX Coupling 0.75 in.

  • Mfr # 4395539

  • Zoro # G716364387


product price: $31.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4395539
Zoro #
G716364387
UPC #
-
Country of Origin
China

Description

The PEX lead-free brass coupling is designed for use with PEX in potable water and radiant heating system applications. Features Size: 3/4 barb x 3/4 barb Material: Brass For use in hot/cold plumbing applications and radiant heating applications Compliant with all low lead legislation Low lead Eco-brass XL allow Meets or exceeds all standards and tolerances of traditional brass pex fittings NSF approved Bag/10 Specifications Dimension: 1.5 H x 6.25 W x 7.75 L Weight: 0.5 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.