Zoro Homepage

PX81300XR1 0.75 x 0.75 in. Pex Adapter

  • Mfr # 4345401

  • Zoro # G216364108


product price: $17.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4345401
Zoro #
G216364108
UPC #
-
Country of Origin
China

Description

Features End 1 Diameter: 3/4 in. End 1 Type: Barb End 2 Diameter: 3/4 in. Product Type: Pex Adapter End 2 Type: FPT Material Type: Brass Underground Rated: No Number in Package: 1 Average Lead Content: Less than .25 % Compatibility: For Hot or Cold Water Compatible Pipe Material: Brass Fitting or Connector Type: Adapter Outlet: 3/4 in. Inlet: 3/4 in. Color Family: Brass

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.