Shop NIBCO

Ring Check Valve, Bronze, 1 1/4"

  • Mfr # NF7Q00B
  • Zoro # G124792031

product price: 
$
163.99
/ea
Free Shipping & Returns

Key Features

Check Mechanism Material
PTFE
Connection Type - Side 2
Press
Maximum Pressure - Operating
200 psi
Check Mechanism
Disc
Standards
MSS SP-80
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF7Q00B
Zoro #
G124792031
UPC #
039923242242
Country of Origin
United States

Dimensions

Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
6.1 in
Length
6.1 in

Details

Item
Ring Check In-line Lift Check Valve - Bronze, 200 PSI
Check Mechanism Material
PTFE
Connection Type - Side 2
Press
Maximum Pressure - Operating
200 psi
Check Mechanism
Disc
Standards
MSS SP-80
Spring Material
316 Stainless Steel
Connection Gender - Side 1
Female
Manufacturer Warranty
5 yr
Valve Ways
2-Way
Mounting Orientation
Horizontal, Vertical
Seat Material
PTFE
For Media
Automatic Sprinkler Systems, Commercial Plumbing, Heating, HVAC, Industrial, Irrigation, Residential Plumbing
Valve Body Style
Inline
Connection Gender - Side 2
Female
Body Material
Bronze
Connection Type - Side 1
Press
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Seal Material
EPDM

Description

Standards MSS SP-80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.