Ring Check Valve, Bronze, 3/4"

  • Mfr # NF932X8
  • Zoro # G324792206
product price: 
$
100.99
/ea
Free Shipping & Returns

Key Features

Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
250 psi
Nominal Valve Size
3/4 in
Operating Temperature - Maximum
300 Degrees F
Check Mechanism
Disc
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NF932X8
Zoro #
G324792206
UPC #
039923430496
Country of Origin
United States

Dimensions

Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Overall Length
4.5 in
Height - Overall
4 7/16 in
Connection Size - Side 1
3/4 in
Length
4.5 in

Details

Item
Ring Check In-Line Lift Spring Actuated Check Valve - Bronze, 250 PSI
Standards
MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Maximum Pressure - Operating
250 psi
Operating Temperature - Maximum
300 Degrees F
Check Mechanism
Disc
Connection Type - Side 1
Press
Connection Gender - Side 1
Female
Connection Type - Side 2
Press
NSF Certifications for Food and Drinking Water
NSF 61
Valve Ways
2-Way
Check Mechanism Material
PTFE
Mounting Orientation
Horizontal, Vertical
Valve Body Style
Inline
Manufacturer Warranty
5 yr
For Media
Cold Water, Hot Water
Operating Temperature - Minimum
-20 Degrees F
Spring Material
Stainless Steel
Seal Material
EPDM
Connection Gender - Side 2
Female
Body Material
Bronze
Seat Material
PTFE

Description

Standards MSS SP-139, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61

Restrictions

Ratings & reviews