S-Fp-600A-Lf 21/2 Solder Brass 2 Pc Fp Ball Vlv Lead Free

  • Mfr # NJ998XE

  • Zoro # G914574342


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Valve Structure
2-Piece
Pipe Size
2-1/2 in
Connection Type
Solder
Type
Lead-Free Ball Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NJ998XE
Zoro #
G914574342
UPC #
039923347558
Country of Origin
China

Dimensions

Pipe Size
2-1/2 in
Overall Length
12.6 in
Overall Width
6.93 in
Overall Height
4.29 in

Details

Ball Port Style
Full Port
Valve Structure
2-Piece
Connection Type
Solder
Type
Lead-Free Ball Valves
Body Material
Brass
Standards
LL Compliant NSF/ANSI 372
Valve Type
Ball Valve

Description

The NIBCO lead-free* brass ball valve provides ease of operation with quarter-turn 90 degrees open to close. The two-piece valve features solder end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. 2-year limited warranty.


  • Valve pressure rating 600-psi/41.4 bar non-shock cold working pressure (3/8" to 2")
  • Valve pressure rating 400-psi/27.6 bar non-shock cold working pressure (2-1/2" to 3")
  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • Female solder cup end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.