Zoro Homepage

S413Y-Lf 2 Cxc 200 Cwp Check Ptfe Disc

  • Mfr # NJ740XD

  • Zoro # G414574354


product price: $829.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 in
Connection Type
S -- Female Solder Cup
Connection
Solder
Body Material
Bronze
Type
Swing Lead-Free* Bronze Check Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NJ740XD
Zoro #
G414574354
UPC #
39923310101
Country of Origin
United States

Dimensions

Pipe Size
2 in
Width
4.89 in
Overall Height
3.1 in
Length
6.47 in

Details

Connection Type
S -- Female Solder Cup
Connection
Solder
Body Material
Bronze
Type
Swing Lead-Free* Bronze Check Valves
Standards
LL Compliant NSF/ANSI 372
Valve Type
Check Valve

Description

The NIBCO check valve features a screw-in bonnet for accessibility to repair or replace parts. Swing check valves may be installed in horizontal positions or vertical with flow moving up. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO valves are backed by the NIBCO INC. 5-year 125% limited warranty.


  • Valve pressure rating 200-psi/13.8 bar non-shock cold working pressure
  • Y-pattern
  • Renewable seat and disc
  • Regrinding type
  • NIBCO® double-oval lead-free body marking
  • Class 125 solder end connections
  • Lead-free*
  • Dimensions and workmanship conform to MSS SP-80
  • NSF/ANSI/CAN-61 and 372

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.