Shop NIBCO
See all product information
Create Account
Straight, Bronze, Cup 2 in, MNPT 2 in
- Mfr # E022150
- Zoro # G704180500
product price:Â
$
26.29
/ea
Sold in multiples of 10 for
$262.90
Key Features
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Specific Fitting Shape
Straight Adapter
Fitting Side B Connection Type
MNPT
Fitting Side A Tube Outer Diameter
2 3/8 in
Compatible Tube Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E022150
- Zoro #
- G704180500
- UPC #
- 039923473400
- Country of Origin
- Mexico
Dimensions
- Fitting Side A Tube Outer Diameter
- 2 3/8 in
- Fitting Side A Copper Tube Size
- 2 in
- Fitting Side B Tube Outer Diameter
- 2 3/8 in
- Fitting Side B Pipe Size
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 2 3/8 in
- Fitting Side 2 Pipe Size
- 2 in
- Fitting Side 2 Tube Outer Diameter
- 2 3/8 in
- Fitting Side 1 Copper Tube Size
- 2 in
Details
- Item
- Sweat Fitting Adapter
- Standards
- ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
- Specific Fitting Shape
- Straight Adapter
- Fitting Side B Connection Type
- MNPT
- Compatible Tube Material
- Copper
- Fitting Material
- Bronze
- Application
- Drainage, Product Waste Line
- Fitting Side A Connection Type
- Cup
- Fitting Shape
- Straight
- Material Grade
- C84400
- Operating Temperature - Minimum
- -20 Degrees F
- Connector Type
- Adapter
- Fitting Side 1 Connection Type
- Cup
- Operating Temperature - Maximum
- 400 Degrees F
- Fitting Side 2 Connection Type
- MNPT
Description
Sweat Fitting Adapter, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MNPT, Fitting Side A Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side B Pipe Size 2 in, Fitting Side A Tube Outer Diameter 2 3/8 in, Fitting Side B Tube Outer Diameter 2 3/8 in, Specific Fitting Shape Straight Adapter, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61, Compatible Tube Material Copper, Material Grade C84400
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.