Tee, Bronze, Cup3in, Cup3in, Cup2in
- Mfr # E098800
- Zoro # G404180466
product price:Â
$
91.15
/ea
Key Features
Standards
ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Specific Fitting Shape
Tee
Compatible Tube Material
Copper
Fitting Side C Connection Type
Cup
Fitting Side A Tube Outer Diameter
3 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E098800
- Zoro #
- G404180466
- UPC #
- 039923487940
- Country of Origin
- United States
Dimensions
- Fitting Side A Tube Outer Diameter
- 3 3/8 in
- Fitting Side B Copper Tube Size
- 3 in
- Fitting Side B Tube Outer Diameter
- 3 3/8 in
- Fitting Side C Copper Tube Size
- 2 in
- Fitting Side A Copper Tube Size
- 3 in
- Fitting Side 3 Copper Tube Size
- 2 in
- Fitting Side 1 Tube Outer Diameter
- 3 3/8 in
- Fitting Side 2 Tube Outer Diameter
- 3 3/8 in
- Fitting Side 1 Copper Tube Size
- 3 in
- Fitting Side 2 Copper Tube Size
- 3 in
Description
Sweat Fitting Tee, Application Drainage, Product Waste Line, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side C Connection Type Cup, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 3 in, Fitting Side C Copper Tube Size 2 in, Fitting Material Bronze, Fitting Side A Tube Outer Diameter 3 3/8 in, Fitting Side B Tube Outer Diameter 3 3/8 in, Specific Fitting Shape Tee, Standards ASME/ANSI B16.22, MSS SP-104, NSF/ANSI/CAN-61
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.