Shop NIBCO
See all product information
Create Account
Strainer, 304 Stainless Steel, 1 1/4"
- Mfr # NF2QB0B
- Zoro # G724790031
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Length
5 5/8 in
Class
125
Mesh Size
20 mesh
Port 1 Gender
Female
Height
3 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2QB0B
- Zoro #
- G724790031
- UPC #
- 039923292339
- Country of Origin
- United States
Dimensions
- Length
- 5 5/8 in
- Mesh Size
- 20 mesh
- Height
- 3 1/4 in
- Port 3 Connection Size
- 3/4 in
- Port 2 Connection Size
- 1 1/4 in
- Pipe Size
- 1 1/4 in
- Port 1 Connection Size
- 1 1/4 in
Details
- Item
- Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125
- Class
- 125
- Port 1 Gender
- Female
- Blow Off Port
- 3/4 in
- Series
- PF221B
- Port 3 Connection Type
- NPT
- Screen Material
- 304 Stainless Steel
- Maximum Temperature
- 250 Degrees F
- Maximum Pressure
- 200 psi
- Port 2 Connection Type
- Compression
- Standards
- MSS SP 110
- Housing Material
- Bronze
- Port 1 Connection Type
- Compression
- Port 3 Gender
- Female
- Port 2 Gender
- Female
- Seal Material
- EPDM, PTFE
- Includes Screen
- Screen Included
Description
Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125, Pipe Size 1 1/4 in, Length 5 5/8 in, Height 3 1/4 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 1 1/4 in, Port 1 Connection Type Compression, Port 1 Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.