Shop NIBCO
See all product information
Create Account
Strainer, 304 Stainless Steel, 2"
- Mfr # NF2QB0D
- Zoro # G124783961
product price:Â
$
439.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Port 2 Connection Type
Compression
Port 3 Connection Size
1 in
Mesh Size
20 mesh
Housing Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2QB0D
- Zoro #
- G124783961
- UPC #
- 039923292360
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2 in
- Port 3 Connection Size
- 1 in
- Mesh Size
- 20 mesh
- Length
- 7 3/4 in
- Port 2 Connection Size
- 2 in
- Port 1 Connection Size
- 2 in
- Height
- 5 in
Details
- Item
- Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125
- Port 2 Connection Type
- Compression
- Housing Material
- Bronze
- Port 3 Connection Type
- NPT
- Port 2 Gender
- Female
- Standards
- MSS SP 110
- Blow Off Port
- 1 in
- Includes Screen
- Screen Included
- Screen Material
- 304 Stainless Steel
- Port 1 Connection Type
- Compression
- Class
- 125
- Port 3 Gender
- Female
- Seal Material
- EPDM, PTFE
- Maximum Pressure
- 200 psi
- Maximum Temperature
- 250 Degrees F
- Port 1 Gender
- Female
- Series
- PF221B
Description
Strainer - Bronze, Wire Mesh Screen, Solid Cap, Class 125, Pipe Size 2 in, Length 7 3/4 in, Height 5 in, Blow Off Port 1 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size 20 mesh, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 2 in, Port 1 Connection Type Compression, Port 1 Gender Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.