Strainer, 304 Stainless Steel, 1"
- Mfr # NF2RA0A
- Zoro # G824783551
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Port 2 Gender
Female
Pipe Size
1 in
Port 1 Connection Size
1 in
Length
4 7/8 in
Port 3 Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NF2RA0A
- Zoro #
- G824783551
- UPC #
- 039923292391
- Country of Origin
- United States
Dimensions
- Pipe Size
- 1 in
- Port 1 Connection Size
- 1 in
- Length
- 4 7/8 in
- Port 3 Connection Size
- 3/8 in
- Height
- 2 3/4 in
- Port 2 Connection Size
- 1 in
Details
- Item
- Strainer - Bronze, Perforated Screen, Tapped Cap with Plug, Class 125
- Port 2 Gender
- Female
- Port 1 Gender
- Female
- Maximum Temperature
- 250 Degrees F
- Screen Material
- 304 Stainless Steel
- Includes Screen
- Screen Included
- Port 2 Connection Type
- Compression
- Blow Off Port
- 3/8 in
- Series
- PF222A
- Maximum Pressure
- 200 psi
- Seal Material
- EPDM, PTFE
- Port 1 Connection Type
- Compression
- Port 3 Gender
- Female
- Class
- 125
- Standards
- MSS SP 110
- Port 3 Connection Type
- NPT
- Housing Material
- Bronze
Description
Strainer - Bronze, Perforated Screen, Tapped Cap with Plug, Class 125, Pipe Size 1 in, Length 4 7/8 in, Height 2 3/4 in, Blow Off Port 3/8 in, Screen Material 304 Stainless Steel, Perforated Screen Size Not Applicable, Mesh Size Not Applicable, Housing Material Bronze, Class 125, Compatible Mfr. Model Number Not Applicable, Includes Screen Screen Included, Maximum Pressure 200 psi, Maximum Temperature 250 Degrees F, Port 1 Connection Size 1 in, Port 1 Connection Type Compression
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.