Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S433B-14
Zoro #
G0581341
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
1 5/8 in
Length
2 1/8 in
Size
1/4"
Width
1 5/8 in
Length (Straight Wireway)
2 1/8 in
Details
Connection Type
Solder
Connection
Solder
Mounting Position
Vertical or Horizontal
Cap to Inlet Center
1 5/8 in
Max. Steam Pressure
150 PSI WSP
Max. Temp.
366 Degrees F
Max. Water Pressure
300 psi Non Shock CWP
Sub-Category
Bronze
Seal Material
Bronze
Item
Swing Check Valve
Seat Material
Bronze
Material of Construction
Bronze
Standards
ASTM B62
Flow
1.3 gpm
Seal
Bronze
Description
Length 2 1/8 in, Width 1 5/8 in, Overall Height 1 5/8 in, Cap to Inlet Center 1 5/8 in, Standards ASTM B62
Restrictions
This item has been restricted from sale in the following states:
MD, VT
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.