TCBR-3 2 Trans End Connector Female (Brass)
- Mfr # C301610P
- Zoro # G224153404
product price:Â
$
1,764.99
/ea
Free Shipping & Returns
Key Features
Application
Commercial Plumbing, Industrial, Irrigation, Pharmaceutical
Fitting Connection Type
Threaded
Basic Pipe Fitting Material
Brass
Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C301610P
- Zoro #
- G224153404
- UPC #
- 039923103581
- Country of Origin
- United States
- Application
- Commercial Plumbing, Industrial, Irrigation, Pharmaceutical
- Fitting Connection Type
- Threaded
- Basic Pipe Fitting Material
- Brass
- Item
- End Connector
Dimensions
- Tube Size
- 2 in
Description
The brass end connector features a Femaleale pipe thread connection. This fitting is field-assembled to replace a plastic end connector. Please refer to Chemtrol technical data sheets, chemical resistance guides and catalogs for engineering and installation information.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.