Tee, Press-fit, 11/2inx11/2inxFNPT
- Mfr # 9146050PC
- Zoro # G822603028
product price:Â
$
29.15
/ea
Sold in multiples of 5 for
$145.75
Key Features
Material Grade
C12200
Fitting Shape
Tee
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 2 Copper Tube Size
3/4 in
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9146050PC
- Zoro #
- G822603028
- UPC #
- 039923394095
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 3/4 in
- Fitting Side 3 Pipe Size
- 3/4 in
Details
- Material Grade
- C12200
- Fitting Shape
- Tee
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- -20 Degrees F
- O-Ring Material
- EPDM
- Fitting Side 3 Connection Type
- FNPT
- Series
- Press System
- Operating Pressure - Maximum
- 200 psi
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Material
- Copper
- Item
- Press Tee Fitting
- For Media Type
- Potable Water
- Standards
- ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
- Fitting Side 1 Connection Type
- Press-fit
- Connector Type
- Coupling
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.