Tee, Press-fit, 11/2inx11/4inx3/4in
- Mfr # 9102405PC
- Zoro # G822442153
product price:Â
$
61.29
/ea
Key Features
Series
Press System
Compatible Copper Tube Type
Type K, Type L, Type M
Material Grade
C12200
Fitting Shape
Tee
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9102405PC
- Zoro #
- G822442153
- UPC #
- 039923350220
- Country of Origin
- United States
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/2 in
- Fitting Side 2 Copper Tube Size
- 1/2 in
Details
- Series
- Press System
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C12200
- Fitting Shape
- Tee
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Pressure - Maximum
- 200 psi
- Fitting Side 2 Connection Type
- Press-fit
- For Media Type
- Potable Water
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Fitting Side 3 Connection Type
- Press-fit
- Connector Type
- Reducer
- Item
- Press Tee Fitting
- Fitting Side 1 Connection Type
- Press-fit
- Operating Temperature - Minimum
- -20 Degrees F
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.