Tee, Press-fit, 11/4inx3/4inx11/4in
- Mfr # 9100800PC
- Zoro # G822441149
product price:Â
$
48.29
/ea
Key Features
Fitting Side 1 Copper Tube Size
1 1/4 in
For Media Type
Potable Water
Fitting Material
Copper
Fitting Shape
Tee
Fitting Side 3 Copper Tube Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100800PC
- Zoro #
- G822441149
- UPC #
- 039923394040
- Country of Origin
- United States
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
Details
- For Media Type
- Potable Water
- Fitting Material
- Copper
- Fitting Shape
- Tee
- Operating Temperature - Minimum
- -20 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Material Grade
- C12200
- Operating Pressure - Maximum
- 200 psi
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Series
- Press System
- Operating Temperature - Maximum
- 250 Degrees F
- Item
- Press Tee Fitting
- Connector Type
- Reducer
- O-Ring Material
- EPDM
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Fitting Side 2 Connection Type
- Press-fit
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.