Tee, Press-fit, 11/4inx3/4inx3/4in
- Mfr # 9100900PC
- Zoro # G722441881
product price:Â
$
55.39
/ea
Key Features
Fitting Side 3 Connection Type
Press-fit
Operating Pressure - Maximum
200 psi
Fitting Side 2 Copper Tube Size
1/2 in
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Operating Temperature - Maximum
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9100900PC
- Zoro #
- G722441881
- UPC #
- 039923394064
- Country of Origin
- United States
Dimensions
- Fitting Side 2 Copper Tube Size
- 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/4 in
- Fitting Side 1 Copper Tube Size
- 1 1/4 in
Details
- Fitting Side 3 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 200 psi
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 1 Connection Type
- Press-fit
- Compatible Copper Tube Type
- Type K, Type L, Type M
- For Media Type
- Potable Water
- Connector Type
- Reducer
- Item
- Press Tee Fitting
- O-Ring Material
- EPDM
- Fitting Shape
- Tee
- Operating Temperature - Minimum
- -20 Degrees F
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Series
- Press System
- Fitting Material
- Copper
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.