Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 1inx1/2inx3/4in
- Mfr # 9100700PC
- Zoro # G122441085
product price:Â
$
49.49
/ea
Key Features
Series
Press System
Compatible Copper Tube Type
Type K, Type L, Type M
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Connection Type
Press-fit
Fitting Side 1 Connection Type
Press-fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9100700PC
- Zoro #
- G122441085
- UPC #
- 039923394019
- Country of Origin
- United States
- Series
- Press System
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- For Media Type
- Potable Water
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Material Grade
- C12200
- Operating Pressure - Maximum
- 200 psi
- Connector Type
- Reducer
- Item
- Press Tee Fitting
- Fitting Shape
- Tee
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Temperature - Maximum
- 250 Degrees F
- Fitting Side 3 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Fitting Material
- Copper
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.