Tee, Press-fit, 1inx1inx1/2in
- Mfr # 9099755PC
- Zoro # G322603023
product price:Â
$
25.55
/ea
Sold in multiples of 5 for
$127.75
Key Features
Series
Press System
O-Ring Material
EPDM
Fitting Material
Copper
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9099755PC
- Zoro #
- G322603023
- UPC #
- 039923451699
- Country of Origin
- United States
Dimensions
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Fitting Side 2 Copper Tube Size
- 3/4 in
- Fitting Side 1 Copper Tube Size
- 1 in
Details
- Series
- Press System
- O-Ring Material
- EPDM
- Fitting Material
- Copper
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- For Media Type
- Potable Water
- Connector Type
- Reducer
- Fitting Shape
- Tee
- Operating Pressure - Maximum
- 200 psi
- Item
- Press Tee Fitting
- Fitting Side 2 Connection Type
- Press-fit
- Material Grade
- C12200
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Compatible Copper Tube Type
- Type K, Type L, Type M
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.