Shop NIBCO
See all product information
Create Account
Tee, Press-fit, 21/2inx2inx2in
- Mfr # 9105100PC
- Zoro # G822441323
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Maximum
200 Degrees F
Material Grade
C12200
For Media Type
Potable Water
Standards
ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Fitting Side 2 Copper Tube Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9105100PC
- Zoro #
- G822441323
- UPC #
- 039923398543
- Country of Origin
- United States
- Operating Temperature - Maximum
- 200 Degrees F
- Material Grade
- C12200
- For Media Type
- Potable Water
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Shape
- Tee
- Fitting Side 3 Connection Type
- Press-fit
- O-Ring Material
- EPDM
- Item
- Press Tee Fitting
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- -20 Degrees F
- Operating Pressure - Maximum
- 200 psi
- Fitting Side 2 Connection Type
- Press-fit
- Series
- Press System
- Fitting Material
- Copper
- Connector Type
- Reducer
Dimensions
- Fitting Side 2 Copper Tube Size
- 2 in
- Fitting Side 1 Copper Tube Size
- 2 1/2 in
- Fitting Side 3 Copper Tube Size
- 1 1/4 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.