Tee, Press-fit, 4inx3inx2in
- Mfr # 9113900PC
- Zoro # G222441572
product price:Â
$
473.99
/ea
Free Shipping & Returns
Key Features
Fitting Side 2 Connection Type
Press-fit
Fitting Side 3 Connection Type
Press-fit
For Media Type
Potable Water
Connector Type
Reducer
Operating Temperature - Maximum
200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9113900PC
- Zoro #
- G222441572
- UPC #
- 039923398826
- Country of Origin
- United States
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 3 Connection Type
- Press-fit
- For Media Type
- Potable Water
- Connector Type
- Reducer
- Operating Temperature - Maximum
- 200 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- O-Ring Material
- EPDM
- Standards
- ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
- Item
- Press Tee Fitting
- Series
- Press System
- Fitting Shape
- Tee
- Operating Pressure - Maximum
- 200 psi
- Fitting Side 1 Connection Type
- Press-fit
- Fitting Material
- Copper
- Operating Temperature - Minimum
- -20 Degrees F
- Material Grade
- C12200
Dimensions
- Fitting Side 1 Copper Tube Size
- 4 in
- Fitting Side 3 Copper Tube Size
- 4 in
- Fitting Side 2 Copper Tube Size
- 2 in
Description
Press Tee Fitting, Fitting Material Copper, Includes Center Stop Not Applicable, Material Grade C12200, O-Ring Material EPDM, Standards ASME B16/51, ASTM B75, ASTM F3226, CSA MSE 13 and PS-117
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.