Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tfp600A-Lf 3 Thrd Full Port Bv

  • Mfr # NL998XF

  • Zoro # G514632572


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Size
3 in
Height (In.)
4.92 in
Valve Type - Hydraulic Valves
Ball Valve
Standards
LL Compliant NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL998XF
Zoro #
G514632572
UPC #
39923347466
Country of Origin
China

Dimensions

Size
3 in
Height (In.)
4.92 in
Width (In.)
7.58 in
Length (In.)
11.68 in

Details

Material of Construction
Brass
Valve Type - Hydraulic Valves
Ball Valve
Standards
LL Compliant NSF/ANSI 372
Type
Lead-Free Ball Valves

Description

The NIBCO lead-free brass ball valve provides ease of operation with quarter-turn 90 degrees open to close. The two-piece valve features threaded end connections for easy installation. Please refer to NIBCO technical data sheet, valve selection guide and catalog for engineering and installation information. Choose NIBCO ball valves for the most specified, versatile and economical valve option in commercial and residential applications. NIBCO specialty valves are backed by a NIBCO INC. 2-year limited warranty.


  • Valve pressure rating 600-psi/41.4 bar non-shock cold working pressure (1/4" to 2")
  • Valve pressure rating 400-psi/27.6 bar non-shock cold working pressure (2-1/2" to 4")
  • Full port
  • Blowout-proof stem
  • Standard lever handle
  • Threaded end connections
  • IAPMO listed to NSF/ANSI-61-8, NSF/ANSI-372 and UPC-IGC-157
  • CSA ANSI Z21.15 / CSA 9.1-(1/4" to 4")
  • CSA ASME B16.44: 5 psig (maximum) (1/4" to 4")
  • CSA ASME B16.33: 125 psig (maximum) (1/4" to 4")

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.