Shop NIBCO
See all product information
Create Account
WD2122 3 BFV DI NBR SS 200# WFR GO 1EA
- Mfr # NLH165F
- Zoro # G424882388
product price:Â
$
1,481.99
/ea
Free Shipping & Returns
Key Features
Number of Flange Bolt Holes
4
Body Material
Ductile Iron
Maximum Pressure - Operating
200 psi
Disc Material
CF8M Stainless Steel
Seal Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH165F
- Zoro #
- G424882388
- UPC #
- 039923397133
- Country of Origin
- United States
- Item
- Flow Control Valve
- Number of Flange Bolt Holes
- 4
- Body Material
- Ductile Iron
- Maximum Pressure - Operating
- 200 psi
- Disc Material
- CF8M Stainless Steel
- Seal Material
- Buna-N
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Liner Material
- Buna-N
- Handle Type
- Bare Stem
- NSF Certifications for Food and Drinking Water
- NSF 61
- Stem Material
- Stainless Steel
- Manufacturer Warranty
- 5 yr
- For Media
- Water
- Vacuum Service Rating
- 28 in Hg
- Connection Type
- Wafer
- Handle - Locking
- Locking
- Operating Temperature - Maximum
- 180 Degrees F
- Operating Temperature - Minimum
- -20 Degrees F
- Valve Series
- WD-2122
Dimensions
- Nominal Valve Size
- 3 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material Buna-N, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.