Shop NIBCO
See all product information
Create Account
WD2222 4 BFV DI FKM SS WFR LEV 1EA
- Mfr # NLH156H
- Zoro # G824884388
product price:Â
$
1,624.99
/ea
Free Shipping & Returns
Key Features
Nominal Valve Size
4 in
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM
Stem Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NLH156H
- Zoro #
- G824884388
- UPC #
- 039923397324
- Country of Origin
- United States
- Item
- Flow Control Valve
- NSF Certifications for Food and Drinking Water
- NSF 61
- Seal Material
- EPDM
- Stem Material
- Stainless Steel
- Operating Temperature - Minimum
- -20 Degrees F
- Disc Material
- CF8M Stainless Steel
- Liner Material
- FKM
- Handle Type
- Bare Stem
- Vacuum Service Rating
- 28 in Hg
- For Media
- Water
- Operating Temperature - Maximum
- 300 Degrees F
- Maximum Pressure - Operating
- 200 psi
- Connection Type
- Wafer
- Number of Flange Bolt Holes
- 8
- Handle - Locking
- Locking
- Body Material
- Ductile Iron
- Standards
- MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
- Manufacturer Warranty
- 5 yr
- Valve Series
- WD-2222
Dimensions
- Nominal Valve Size
- 4 in
- Lug Diameter
- 5/8 in
Description
Flow Control Valve, Body Material Ductile Iron, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Bare Stem, Standards MSS SP-67, NSF/ANSI/CAN 372, NSF/ANSI/CAN 61-8, U.S. Coast Guard Category A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.