Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nic Task Light, LED, 10 in. Overall Reach IR-LED-CLIK-S-110230AC

Task Light, LED, 10 in. Overall Reach (Discontinued)

  • Mfr # IR-LED-CLIK-S-110230AC
  • Zoro # G2274277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-LED-CLIK-S-110230AC
Zoro #
G2274277
UPC #
-
Country of Origin
Italy

Dimensions

Manufacturers Warranty Length
1 yr
Cord Length
6 ft
Overall Width
5.12 in
Manufacturer Warranty Length
1 yr
Power Cord Length
6 ft
Base Depth
3 1/8 in
Head Width
5.12 in
Head Depth
125 in
Base Width
2 3/4 in
Head Diameter
5.12 in

Details

Item
Task Light
Lamp Type
Led
Watts
6 W
Voltage
120
Lamp Included
Yes
Mounting Type
Screw-Down Base
Color
Silver
Task Light Type
Articulating Arm Task Light
Switch
Rocker
Transformer
Integral
Material of Construction
Aluminum
Cord Type
SJOW
Special Features
Adjustable Head, Rated Lifespan of 40,000 hr, Resists Lubricants and Coolants
Waterproof
Yes
Overall Reach
10 in
Includes
Cord, Plug
Standards
CE, RoHS Compliant
Product Type
Articulating Arm Task Light
Beam Angle
60 Degrees
Machine Light Type
Articulating
Electrical Connection Type
Integral
Adjustability
Any Which Way
Max. Brightness Range
1,000 to 1,999 lm
Color Temperature
6000K
IP Rating
IP65
Bulb Wattage
12 W
Housing Material
Aluminum
Includes Bulb
Yes
Arm Design
Articulating
Maximum Brightness
1,080 lm
Color Rendering Index
90
Switch Type
Rocker
Arm Material
Aluminum
Head Material
Aluminum
Lamp Life
40,000 hr
Cord Designation
SJOW
Mount Type
Screw-Down Base
Arm Reach
10 in
Resistance Properties
Coolant Resistant, Impact Resistant, Oil and Grease Resistant
Arm Adjustability
Any Which Way
Features
Energy-Efficient and Bright, Zero Maintenance and Easy to Adjust
Lighting Technology
LED
Application
Soldering
Operating Voltage
100 to 240V AC

Description

Task Light, Arm Reach 10 in, Arm Design Articulating, Bulb Wattage 12 W, Color Silver, IP Rating IP65, Lighting Technology LED, Maximum Brightness 1,080 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 6 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 90, Color Temperature 6000K, Electrical Connection Type Integral, Head Diameter 5.12 in, Application Soldering, Arm Material Aluminum, Base Depth 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.