This item is Discontinued.

Nic Task Light, LED, 18 in. Overall Reach IR-LED-CLIK-M2-110230AC

Task Light, LED, 18 in. Overall Reach (Discontinued)

  • Mfr # IR-LED-CLIK-M2-110230AC
  • Zoro # G2274268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR-LED-CLIK-M2-110230AC
Zoro #
G2274268
UPC #
-
Country of Origin
Italy

Dimensions

Arm Length
17 in
Cord Length
6 ft
Manufacturers Warranty Length
1 yr
Head Diameter
5.12 in
Overall Width
5.12 in
Power Cord Length
6 ft
Base Depth
3 1/8 in
Base Width
2 3/4 in
Head Width
5.12 in
Manufacturer Warranty Length
1 yr
Overall Height
17.3 in
Head Depth
125 in

Details

Item
Task Light
Lamp Type
Led
Watts
6 W
Voltage
120
Lamp Included
Yes
Mounting Type
Screw-Down Base
Color
Silver
Special Features
Adjustable Head, Rated Lifespan of 40,000 hr, Resists Lubricants and Coolants
Task Light Type
Articulating Arm Task Light
Cord Type
SJOW
Includes
Cord, Plug
Material of Construction
Aluminum
Overall Reach
18 in
Standards
CE, RoHS Compliant
Waterproof
Yes
Transformer
Integral
Switch
Rocker
Product Type
Articulating Arm Task Light
IP Rating
IP65
Head Material
Aluminum
Arm Design
Articulating
Switch Type
Rocker
Beam Angle
60 Degrees
Resistance Properties
Coolant Resistant, Impact Resistant, Oil and Grease Resistant
Max. Brightness Range
1,000 to 1,999 lm
Adjustability
Any Which Way
Lamp Life
40,000 hr
Color Rendering Index
90
Arm Reach
18 in
Arm Material
Aluminum
Electrical Connection Type
Integral
Housing Material
Aluminum
Maximum Brightness
1,080 lm
Lighting Technology
LED
Includes Bulb
Yes
Application
Soldering
Cord Designation
SJOW
Features
Energy-Efficient and Bright, Zero Maintenance and Easy to Adjust
Arm Adjustability
Any Which Way
Mount Type
Screw-Down Base
Color Temperature
6000K
Bulb Wattage
12 W
Operating Voltage
100 to 240V AC
Machine Light Type
Articulating

Description

Task Light, Arm Reach 18 in, Arm Design Articulating, Bulb Wattage 12 W, Color Silver, IP Rating IP65, Lighting Technology LED, Maximum Brightness 1,080 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 6 ft, Arm Adjustability Any Which Way, Base Diameter Not Applicable, Color Rendering Index 90, Color Temperature 6000K, Electrical Connection Type Integral, Head Diameter 5.12 in, Application Soldering, Arm Material Aluminum, Base Depth 3 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.