Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Task Light, 20W, LED, 2,600 lm, IP65, 21

  • Mfr # IR-LED-COB-L

  • Zoro # G208789612


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Lamp Life
40,000 hr
Lighting Technology
LED
Color Temperature
6000K
Resistance Properties
Water Resistant
Base Depth
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IR-LED-COB-L
Zoro #
G208789612
UPC #
-
Country of Origin
Italy

Dimensions

Base Depth
5 3/4 in
Overall Height
21 in
Power Cord Length
2 m
Head Diameter
130 mm
Base Diameter
70 mm

Details

Item
Task Light
Lamp Life
40,000 hr
Lighting Technology
LED
Color Temperature
6000K
Resistance Properties
Water Resistant
Maximum Brightness
2,600 lm
Beam Angle
60 Degrees
Operating Voltage
100 to 240V AC
Arm Design
Articulating
IP Rating
IP65
Arm Reach
36.22 in
Mount Type
Screw-Down Base
Electrical Connection Type
Plug
Bulb Wattage
20W
Arm Adjustability
Horizontal & Vertical Swivel

Description

Task Light, Arm Reach 36.22 in, Arm Design Articulating, Bulb Wattage 20W, IP Rating IP65, Lighting Technology LED, Maximum Brightness 2,600 lm, Mount Type Screw-Down Base, Operating Voltage 100 to 240V AC, Power Cord Length 2 m, Arm Adjustability Horizontal & Vertical Swivel, Base Diameter 70 mm, Color Rendering Index Not Applicable, Color Temperature 6000K, Electrical Connection Type Plug, Head Diameter 130 mm, Base Depth 5 3/4 in, Beam Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.