
Knight 28 in Large Round Pintucked Storage Ottoman with Lift off lid - Emerald Green
Mfr # N6270EG
Zoro # G322913900
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Width
28 in
Depth
28 in
Length
28 in
Material
Fabric
Finish
Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
N6270EG
Zoro #
G322913900
UPC #
192357378335
Country of Origin
Viet Nam
Dimensions
Width
28 in
Depth
28 in
Length
28 in
Details
Color
Emerald Green
Material
Fabric
Finish
Fabric
Shape
Circle
Features
Storage Inside
Includes
Chair Legs
Description
Imagine your living space looking cleaner the moment this ottoman arrives. The Niche Knight 28 in Round Pintucked Storage Ottoman is designed for homes that need more seating, more storage, and more style-without adding bulk or clutter. Lift the lid and you’ll find generous hidden storage for blankets, games, puzzles, or remotes. Close it, and you have a comfortable seat or footrest that looks like it was chosen by a designer. The classic round frame works in nearly any room, while the premium pintucked upholstery and wood-finished legs add texture, warmth, and timeless appeal. Whether placed in a family room, bedroom, or entryway, this ottoman quietly earns its place by solving everyday problems while elevating the look of your space. Easy to assemble, easy to maintain, and easy to live with-this is one of those pieces you’ll wonder how you lived without.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.