This item is Discontinued.

Niche Niche HBTOTE066PKWNT Niche Cubo Half-Size Foldable Wicker Storage Basket; Natural - Set of 6 HBTOTE066PKWNT

This item is Discontinued.

Niche

Niche HBTOTE066PKWNT Niche Cubo Half-Size Foldable Wicker Storage Basket; Natural - Set of 6 (Discontinued)

Mfr # HBTOTE066PKWNT
Zoro # G004043246
UPC # 192357095362
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBTOTE066PKWNT
Zoro #
G004043246
UPC #
192357095362
Country of Origin
China

Details

Material
Wicker
Item
Folding Wicker Storage

Description

Find your Niche with versatile and modern Niche Storage Baskets! These half-size wicker storage baskets are designed to accompany the Cubo cube storage system, but are strong enough to use on their own. Use them to hold files, scrapbook paper, children's toys, towels, craft supplies and more. It's Natural wicker finish adds a modern rustic appeal to any home, office or school. The bottom panel comes out and the entire basket folds flat for easy storage when not in use. Sturdy handles are woven into two sides of the basket, which makes carrying and moving it easy and worry-free. Inset handles that are a part of the basket's structure are more durable than attached handles and won't come unstitched or separate at the point of attachment. Measuring 12 x 12 x 5.5, Niche cube Wicker Baskets are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same! Ideal for every room in the house, make this Half-Size Niche Folding Wicker Basket a part of your home or office today!

Features
  • Niche Cubo Half-Size Foldable Wicker Storage Basket
  • Strong and durable
  • Easy to Carry
  • Set of 6
Specifications
  • Color: Natural
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.