This item is Discontinued.

Niche Niche HTOTE4PKWH Niche Cubo Foldable Fabric Storage Bins; White - Set of 4 HTOTE4PKWH

Niche HTOTE4PKWH Niche Cubo Foldable Fabric Storage Bins; White - Set of 4 (Discontinued)

  • Mfr # HTOTE4PKWH
  • Zoro # G604043387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HTOTE4PKWH
Zoro #
G604043387
UPC #
192357129067
Country of Origin
China

Description

Find your Niche with versatile and modern Niche Fabric Storage Bins! Strong and durable, these bins each include a reinforced bottom panel that adds an extra layer of stability. With the bottom panel in place, they are sturdy enough to use on their own to hold files, scrapbook paper, children's toys, towels, craft supplies and more. The bottom panel comes out and the entire bin folds flat for easy storage when not in use. Folded bins even fit perfectly inside an open one! Chrome handles are built into two sides of the bin, which makes carrying and moving it easy and worry-free. Inset handles are stronger than sewn-on cloth handles and won't come unstitched or separate at the seams like cloth handles could. Measuring 12 x 12 x 12, Niche Fabric Bins are truly square and integrate seamlessly into Niche Cubo storage cubes. They can be used in any direction- there is no "right" side to face front because all sides measure the same! Personalize your bins by using the clear label holder on one side. Quickly and easily identify contents or assign bins to individual students. Ideal for every room in the house, make this set of 4 White Niche Folding Fabric Bins a part of your home or office today!

Features
  • Niche Cubo Foldable Fabric Storage Bins
  • Strong and durable
  • Easy to Carry
  • Set of 4
Specifications
  • Color: White
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.